DESCRIPTION

  • 1 1/8" diameter and larger - unified inch 8 thread series (UN8), class 2A
  • Heat treated
  • Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
  • Nuts: Grade 2H, Heavy Hex, Single-Chamfered with Bottom Washer Face, Manufactured from Carbon Steel, Rockwell Hardness: C24 to C38
  • Plain Finish Coated with Light Protective Oil
  • Right hand threads
  • Sold in Individual Sets or Box Quantities
  • Studs: Grade B7, Full Threaded Rod Stud Bolts, Chamfered Flat Faced Ends, Manufactured from Chromium-Molybdenum Ferritic Alloy Steel, Tensile Strength: 125 KSI Min, Hardness 35 HRC Max
  • Threads: 1" diameter and smaller - unified inch coarse series (UNC), class 2A

FNW 3/4 in. Stud Bolt with Heavy Hex Nut

FNWB7D075L0375

Length:

3-3/4 in

SPECIFICATIONS

ASME Specifications
ASME B1.1, B18.2.2
Diameter
3/4 in
Length
3-3/4 in
Material
Carbon Steel

Starting at
$4.32
EACH
  • QUANTITY

DOCUMENTS