DESCRIPTION

  • 3 7/8" x 1 7/8"
  • Carbon steel
  • Corner Angle Fitting
  • Three 9/16" holes
  • Zinc finish

FNW 3-7/8 in. Plated 3-Hole Corner Angle Fitting

FNW7841Z3

Width:

1-7/8 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
3-7/8 in
Material
Carbon Steel
Width
1-7/8 in

Starting at
$27.0
EACH
  • QUANTITY