3-7/8 x 3-3/4 in. 4-Hole Zinc Plated Carbon Steel Corner Angle Fitting
3-7/8 x 3-3/4 in. 4-Hole Zinc Plated Carbon Steel Corner Angle Fitting
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4-hole corner angle
- 3 7/8" x 3 3/4"
- Four 9/16 in holes
- Carbon steel
- Four 9/16" holes
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3-7/8 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 3-3/4 in