3 in Brass Full Port Sweat 600# Ball Valve
Figure X411C 3 in Brass Full Port Sweat 600# Ball Valve
Frequently Purchased Together
Product Details
- Lead-Free
- Rated 600 WOG
- Adjustable packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM A-283, ASTM B-16 C36000
- Clean Bagged:
- No
- Collection:
- Figure X411C
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-9/100 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C46400
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.96 lb