3 in. Carbon Steel Full Port NPT 1000# Ball Valve

Part #FNW221ACM  |  Item #4106128

$976.94 EACH
(Pricing is for 3 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2000 psi CWP non-shock
  • Working steam pressure (WSP): 150 psi - fig. 221A, 250 psi - fig. 221AC
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Anti-Static Design
  • Investment cast body
  • TFM (Super TFE) Seats
  • Threaded NPT Ends

Documents

Specifications

ASME Specifications: ASME B1.20.1

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Stainless Steel

Handle Type: Lever

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: 250 psi

Pressure Class: 1000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 3 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve