3 in. Carbon Steel Hex Lag Screw 12 Pack

Part #FNWLSZ143  |  Item #7485830  |  Manufacturer Part #FNWLSZ143

$8.67 per PACK
(Pricing is for 3 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made in China

Documents

Specifications

ASME Specifications: ASME B18.2.1

Coating: Zinc

Diameter: 1/4 in

Grade: 1

Length: 3 in

Material: Carbon Steel

Package Quantity: Pack of 12

Screw Head: Hex Head

Tool Type: Lag Screw