3 in. Copper Plated Split Ring Hanger 1/2 in. Rod Size

This product has been replaced by

FNW® Copper 180 lb. Epoxy Copper Malleable Iron Split Ring Hanger
FNW® 3 in. Epoxy Copper Split Ring Hanger
Manufacturer Part #FNW7001ECM
You last purchased this on
 
FNW®

3 in. Copper Plated Split Ring Hanger 1/2 in. Rod Size

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Copper 180 lb. Epoxy Copper Malleable Iron Split Ring Hanger
FNW® 3 in. Epoxy Copper Split Ring Hanger
Manufacturer Part #FNW7001ECM
FNW®

3 in. Copper Plated Split Ring Hanger 1/2 in. Rod Size

  • Fast #
  • Part #FNW7001CM
  • Item #308148
  • Manufacturer Part #CSRHDM
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Malleable iron
  • Meets MSS SP-58
  • Copper finish
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-47
Coating:
Copper
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
3 in
MSS:
MSS SP-58
Material:
Malleable Iron
Product Type:
Ring Hanger
Rod Size (in):
1/2 in
Width:
4-47/50 in
Work Load Limit:
300 lb