DESCRIPTION

FNW Plastic CPVC Threaded End Cap

FNW350E

Valve Size:

3 in

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Material
Plastic
Material Type
CPVC
NSF Certified
No
Valve Size
3 in

Starting at
$25.95
EACH
  • QUANTITY