3 in. DZR Brass Full Port Sweat 600# Ball Valve
3 in. DZR Brass Full Port Sweat 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable packing
- 100% electronically tested in open and closed position at 80 psi
- Saturated steam 150 psi
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.18, ANSI 61
- ASME:
- ASME B16.33, ASME B16.38, ASME B16.44
- CSA Certified:
- CSA Class 3371-10, CSA Class 3371-88, CSA Class 3371-90, CSA Class 3371-92, CSA Class 3371-94, CSA Class 3371-97, CSA 9.1
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-9/20 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 61-8, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- WaterSense Labeled:
- No