3 in. Galvanized MSS Insulation Protection Shield

Part #FNW7750Z0300  |  Item #3977880  |  Manufacturer Part #FEIS 0300PG

$10.41 EACH
(Pricing is for 3 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • MSS SP-58
  • Domestic shields are ordered on demand (SOD)

Documents

Specifications

ASTM Specifications: ASTM A-1011

Coating: Galvanized

Fits Pipe Size: 3 in

Gauge: 18

Inside Diameter: 3-1/2 in

Length: 12 in

MSS Specifications: MSS SP-58

Material: Steel

Thickness: 0.047 in

Type: Standard

Weight: 0.86