3 in. Compressed Non-Asbestos Full Face Gasket

You last purchased this on
 
FNW®

3 in. Compressed Non-Asbestos Full Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. Compressed Non-Asbestos Full Face Gasket

  • Fast #
  • Part #FNWNA1FFGAM
  • Item #3971821
  • Manufacturer Part #701247
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Manufactured from compressed non-asbestos sheet gasket material
  • Pressure class 150
  • Color finish green
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-104
Application:
Residential
Coating:
Green
Diameter - Inside 1:
3 in
Fitting Type:
Gasket
Flange Type:
Full Face
Material:
Compressed Non-Asbestos
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Thickness:
0.125 in