3 in. PTFE Valve Repair Kit
3 in. PTFE Valve Repair Kit
Frequently Purchased Together
Product Details
- Investment cast body
- Adjustable packing
- Blowout proof stem
- Anti-static design
- Stainless steel trim
- Manufactured silicone-free
- Actuator mounting pad
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.5, ASME B16.34
- Brand Model Compatibility:
- 500B Ball Valve
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 5211
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- WaterSense Labeled:
- No