3 in Stainless Steel Full Port NPT 2000# Ball Valve
Figure 220AM 3 in Stainless Steel Full Port NPT 2000# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 7.12 in.
- 3 in. stainless steel ball valve
- Investment cast body and end cap
- Saturated steam 150 psi
- Adjustable packing
- Recommended Application: Steam, water
- Valve Pressure Class: 2000#
- Vented ball
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-194 Grade 8, ASTM A-351 Grade CF8
- Clean Bagged:
- No
- Collection:
- Figure 220AM
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- Yes
- Length:
- 8-7/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 29.98 lb