3 in. Threaded Knife Gate Back Seat Stop
3 in. Threaded Knife Gate Back Seat Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Back seat stops can be added in applications where there is low pressure differential (less than 35 psi) across the valve or where reverse pressure could unseat the valve
- Back seat stops help maintain shut off by holding the blade close to the seat and prevent blade deflection in severe reverse flow
- Used for unidirectional knife gate valve
Documents
Specifications
- Brand Model Compatibility:
- Knife Gate Valves
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Valve Size:
- 3 in
- WaterSense Labeled:
- No