3 in. Viton Rubber Gasket
3 in. Viton Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Viton
- NSF Certified:
- No
- UL Listed:
- No