3 x 3-1/2 in. Carbon Steel 300# Flange Bolts and Nuts Set
3 x 3-1/2 in. Carbon Steel 300# Flange Bolts and Nuts Set
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 18% elongation
- 69 to 100 Rb hardness
- Nuts conform to SAE J995 grade 2
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307A, ASTM A307A Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange Accessory Pack
- Grade:
- A;2
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Strength Rating:
- 60
- WaterSense Labeled:
- No