3 x 3-1/2 x 1/8 in. Non-Asbestos, Carbon Steel 300# Nut, Bolt and Gasket Kit
3 x 3-1/2 x 1/8 in. Non-Asbestos, Carbon Steel 300# Nut, Bolt and Gasket Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bolts conform to ASTM A307A Grade A
- Nuts conform to SAE J996 Grade 2
- 150# & 300# Gaskets conform to ASME B16.21
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307, ASTM A-563, ASTM F-104, ASTM A-307 Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 300#
- Product Type:
- Full Face Gasket Kit
- Size:
- 3/4 in
- Strength Rating:
- 1670
- Thickness:
- 0.125 in
- Tool Type:
- Ring
- WaterSense Labeled:
- No