DESCRIPTION

  • Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926
  • Ethafoam HS 45 has successfully passed MVSS 302 flammability testing and meets or exceeds the requirements for US Federal Standard PPP-C-1752C, Type III
  • Ethafoam® 400 plank closed cell medium density black polyethylene foam

FNW 300 lb Pipe Support System

FNW7730

Fits Pipe Size:

4 in

SPECIFICATIONS

Fits Pipe Size
4 in
Height
12 in
Length
21-1/2 in
Width
12 in

Starting at
$600.08
EACH
  • QUANTITY

DOCUMENTS