DESCRIPTION

FNW 316 Stainless Steel Channel Nut with Spring

FNW7821S600

Inside Diameter:

1/2 in

SPECIFICATIONS

Inside Diameter
1/2 in
Material
Stainless Steel
Material Type
316

Starting at
$53.27
EACH
  • QUANTITY