• Cart

DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Adjustable packing
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Locking Lever
  • Stainless steel handle

FNW 316 Stainless Steel Full Port Threaded 1000# Ball Valve

FNW310A

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-193.B8, ASTM A-194-8, ASTM A-351
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Length
2-57/100 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
1000 psi, 150 psi WSP
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$46.93
EACH
  • QUANTITY

DOCUMENTS