DESCRIPTION

  • Bidirectional Shut off
  • Bonnetless, outside screw and yoke
  • Cast Lugs in Yoke for Lockout in Closed Position or Optional Open Position (Lock Bar is Optional)
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Ductile Iron Handwheel
  • Flex Teflon Seats for Positive Shut Off at Minimal Line Pressure
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Rising stem
  • Thrust ball bearing yoke bushing (6" and larger)

FNW 316L Stainless Steel Outside Stem and Yoke Lug Knife Gate Valve

FNW2000BT

Valve Size:

2-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316L
Valve Body Style
Lug
Valve Operator
Wheel Handle
Valve Seat Material
RTFE
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valves

Starting at
$2101.79
EACH
  • QUANTITY