DESCRIPTION

FNW Stem Extension Kit for 320A Ball Valve

FNW320ASEK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CSA Certified
Yes
End Connection 1
NPT
MSS Specifications
MSS SP-110
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/4 in - 3/4 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday