3/4 - 1 in. Blank Sleeve Handle in Orange
3/4 - 1 in. Blank Sleeve Handle in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement handle
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15, ANSI 842, ANSI 125
- ASME:
- ASME B16.33, ASME B16.44
- Brand Model Compatibility:
- Figure 415
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Sleeve
- Length:
- 3-7/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF Certified:
- Yes
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Size:
- 3/4 in - 1 in
- WaterSense Labeled:
- No