FNW®

3/4 - 1 in. Blank Sleeve Handle in Red

Part #FNW420REDHFG  |  Manufacturer Part #FNW420REDHFG

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement handle

Documents

Specifications

ANSI Specifications: ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15

ASME Specifications: ASME B16.33, ASME B16.44

Brand Model Compatibility: 415 3/4 in - 1 in Brass Body Ball Valves

CSA Certified: CSA 9.1

Color Finish: Red

Color Finish Category: Reds

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Handle Material: Steel

Handle Type: Standard

Length: 4-19/25 in

MSS Specifications: MSS SP-110

NSF Certified: Yes

Recommended Valve Application: Gas

UL Listed: Yes