3/4 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)
Figure 7102 3/4 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2-hole
- Rated for use with CPVC fire sprinkler pipe
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized
- Collection:
- Figure 7102
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-9/50 in
- Length:
- 3-11/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Strap
- UL Listed:
- Yes
- Width:
- 1-9/50 in