3/4 in. 610 lb. Plain Clevis Hanger in Black

You last purchased this on
 
FNW®

Figure 7005P 3/4 in. 610 lb. Plain Clevis Hanger in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7005P 3/4 in. 610 lb. Plain Clevis Hanger in Black

  • Fast #
  • Part #FNW7005P0075
  • Item #5060379
  • Manufacturer Part #FNW7005P0075
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Black finish
  • Meets MSS SP-58
  • Standard duty
  • UL/FM approved (2-1/2" to 8")
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Standard Duty
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 203
Collection:
Figure 7005P
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
2-1/4 in
MA Approved -:
No
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.17 lb
Work Load Limit:
610 lb