3/4 in Brass Full Port NPT 600# Ball Valve
Figure X415 3/4 in Brass Full Port NPT 600# Ball Valve
-
Pick Up: 15 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 2.46 in.
- 3/4 in. brass ball valve
- ANSI B1.20.1
- Recommended Application: Gas
- NSF 372, NSF 61G
- Valve Pressure Class: 600#
- Maximum Temperature: 149 degrees (F)
- 2 Piece valve body with full port opening
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15, ANSI 61, ANSI 372
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- Figure X415
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-23/50 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -40 to 149 Deg F
- UL Listed:
- UL 125
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.70 lb