3/4 in. Brass L-Port Threaded 400# Ball Valve
3/4 in. Brass L-Port Threaded 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connections: Threaded
- Valve Length: 3.19 in.
- 3/4 in. brass ball valve
- Mounting pad for direct mount actuation
- ANSI B1.20.1
- L-port 90 degree flow path
- Recommended Application: Water, oil, gas
- Valve Pressure Class: 400#
- Four seat design
- O-ring backed seats for reduced operating torque
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-15/79 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- L-Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve