3/4 in. Bronze Solder Rising Valve Stem Globe Valve

You last purchased this on
 
FNW®

1232 3/4 in. Bronze Solder Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1232 3/4 in. Bronze Solder Rising Valve Stem Globe Valve

  • Fast #
  • Part #FNW1232F
  • Item #3029108
  • Manufacturer Part #FNW1232F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Resilient disc
  • Requires Certification

Specifications

ANSI:
ANSI B16.18
ASME:
ASME B16.18
ASTM:
ASTM B-62, ASTM B-124
Collection:
1232
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-44/53 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#
Valve Body Material:
Bronze
Valve Body Style:
Globe
Valve Disc Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Globe Valve
WaterSense Labeled:
No
Width:
2-14/25 in