3/4 in. Female Coupler x FNPT A356-T6 Aluminum Adapter

You last purchased this on
 
FNW®

3/4 in. Female Coupler x FNPT A356-T6 Aluminum Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Female Coupler x FNPT A356-T6 Aluminum Adapter

  • Fast #
  • Part #FNWCGDALF
  • Item #7241688
  • Manufacturer Part #FNWCGDALF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting
  • Stainless steel arm
  • Plated steel pin/pull ring/safety pin
  • Buna-N gasket
  • A-A-59326D compatible
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cam and Groove, Straight
Length:
2-2/25 in
Material:
Aluminum
Material Type:
A356-T6
Pressure - Maximum:
250 psi
WaterSense Labeled:
No
Width:
1-61/100 in