3/4 in. Female Coupler x MNPT A356-T6 Aluminum Adapter
3/4 in. Female Coupler x MNPT A356-T6 Aluminum Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- Stainless steel arm
- Plated steel pin/pull ring/safety pin
- Buna-N gasket
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cam and Groove, Straight
- Length:
- 2-17/100 in
- Material:
- Aluminum
- Material Type:
- A356-T6
- Pressure - Maximum:
- 250 psi
- WaterSense Labeled:
- No
- Width:
- 1-61/100 in