3/4 in. Male x FNPT A356-T6 Aluminum Adapter

Part #FNWCGAALF  |  Item #7241714  |  Manufacturer Part #FNWCGAALF

$5.09 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNWCGAALF | Item #7241714 | Mfr. Part #FNWCGAALF

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.09 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #FNWCGAALH | Item #7241711 | Mfr. Part #FNWCGAALH

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.11 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGAALL | Item #7241719 | Mfr. Part #FNWCGAALL

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.01 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: FNPT

End Connections: Male Adapter x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Cam and Groove, Straight]

Length: 1-16/25 in

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 250 psi

Type: Adapter

Width: 1-13/50 in