3/4 in. Male x NPT Stainless Steel Adapter

Part #FNWCGFSSF  |  Item #7241679  |  Manufacturer Part #FNWCGFSSF

$21.51 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNWCGFSSF | Item #7241679 | Mfr. Part #FNWCGFSSF

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.51 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FNWCGFSSG | Item #7241674 | Mfr. Part #FNWCGFSSG

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.57 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGFSSJ | Item #7241673 | Mfr. Part #FNWCGFSSJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.25 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FNWCGFSSK | Item #7241670 | Mfr. Part #FNWCGFSSK

    Call for Pricing
    Call for Pricing
    Call us for price
    $49.56 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FNWCGFSSM | Item #7241669 | Mfr. Part #FNWCGFSSM

    Call for Pricing
    Call for Pricing
    Call us for price
    $103.16 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FNWCGFSSP | Item #7241667 | Mfr. Part #FNWCGFSSP

    Call for Pricing
    Call for Pricing
    Call us for price
    $147.05 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #FNWCGFSSU | Item #7241633 | Mfr. Part #FNWCGFSSU

    Call for Pricing
    Call for Pricing
    Call us for price
    $354.65 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: MNPT

End Connections: Male Adapter x MNPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Cam and Groove, Straight]

IAPMO Listed: No

Length: 2-7/25 in

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 250 psi

Maximum Temperature: 316

NSF Certified: No

UL Listed: No