3/4 in. Male NPT Water Hammer Arrestor

You last purchased this on
 
FNW®

3/4 in. Male NPT Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Male NPT Water Hammer Arrestor

  • Fast #
  • Part #FNWX10PF
  • Item #4707251
  • Manufacturer Part #FNWX10PF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Temperature: 33°F to 180°F (0.6°C to 82°C)
  • Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
  • Maximum Spike Pressure: 350 PSI
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASSE Standards:
ASSE 1010-2004
Application:
Commercial
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Type:
FNWX10PF
WaterSense Labeled:
No