3/4 in. Plain Standard U-Bolt With Double Hex Nut
Figure 7610 3/4 in. Plain Standard U-Bolt With Double Hex Nut
Frequently Purchased Together
Product Details
- Sizing provided refers to size of pipe it is intended to work with
- Conforms to federal specifications WW-H-17E Type 24
- Standard u-bolt with double hex nut
Specifications
- Application:
- Anchoring, Guides and Rails, Pipe Support
- Coating:
- Plain
- Collection:
- Figure 7610
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Screw Head:
- Hex
- Size:
- 1/4 in-20
- Thread Length:
- 2.125
- UL Listed:
- No