3/4 in. Replacement Gasket Only for X509 Series Strainers

You last purchased this on
 
FNW®

3/4 in. Replacement Gasket Only for X509 Series Strainers

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Replacement Gasket Only for X509 Series Strainers

  • Fast #
  • Part #FNWX509GF
  • Item #7305133
  • Manufacturer Part #FNWX509GF
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18
ASME:
ASME B1.20.1, ASME B16.18
Brand Model Compatibility:
X509 Series Y-Strainers
CARB OTC LEED Compliant:
No
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Non-Asbestos, Synthetic Fiber, Rubber
Material Type:
Nitrile
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No