3/4 in. Replacement Screen for 559 Strainer
This product has been replaced by
Manufacturer Part #FNW559BSF
3/4 in. Replacement Screen for 559 Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mesh Opening 1/32 in
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-167
- Brand Model Compatibility:
- 559 Wye Strainer
- End Connection 1:
- Threaded
- End Connection 2:
- NPT
- End Connections:
- Threaded x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-17/25 in
- Length:
- 3-3/4 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Product Type:
- Screen
- Strainer Type:
- Wye
- WaterSense Labeled:
- No