3/4 in. 18 ga Steel Conduit Hanger
Figure 7311 3/4 in. 18 ga Steel Conduit Hanger
Frequently Purchased Together
Product Details
- Material: Steel
- Copper plating is for identification purposes only
- Finish: Copper
- All sizes have an embossment around hole "B"
- All sizes use nut and bolt
Specifications
- Coating:
- Copper
- Collection:
- Figure 7311
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 18 ga
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Conduit Hanger
- WaterSense Labeled:
- No
- Work Load Limit:
- 200 lb