3/4 in. Sweat Water Hammer Arrestor

You last purchased this on
 
FNW®

3/4 in. Sweat Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Sweat Water Hammer Arrestor

  • Fast #
  • Part #FNW11PF
  • Item #4707255
  • Manufacturer Part #FNW11PF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature: 33°F to 180°F (0.6°C to 82°C)
  • Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
  • Maximum Spike Pressure: 350 PSI
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010, ASSE 1010-2004
Application:
Commercial
CARB OTC LEED Compliant:
No
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
150 psi
WaterSense Labeled:
No