3/4 x 3-3/100 in. MNPT x Hose Carbon Steel Nipple

Part #FNWKNUTF  |  Item #7338213  |  Manufacturer Part #FNWKNUTF

$5.28 EACH

Length:

3-3/100 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: GHT

End Connections: MNPT x GHT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-3/100 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No

WaterSense Labeled: No