345 1-1/2 in. PVC NPT x Sweat Check Valve

Part #FNW345VJ  |  Item #2490904  |  Manufacturer Part #345VJ

$111.68 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Figure 345 - PVC with NPT and SW Ends
  • Figure 355 - CPVC with NPT and SW Ends
  • Pressure Rating: 150 PSI
  • 5 PSI Minimum Shut Off
  • PVC: 41° F to 122° F (5° C to 50° C)
  • CPVC: 32° F to 194° F (0° C to 90° C)
  • EPDM or FPM (Viton®) Seals
  • Both NPT and sweat ends included
  • For vertical and horizontal installation

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: [ASTM D-1785, ASTM D-2241, ASTM D-1784, ASTM D-2464, ASTM D-2467]

Collection: 345

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

Installation Type: [Horizontal Mount, Vertical Mount]

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: [Liquid, Gas]

UL Listed: No

Valve Body Style: Ball-check

Valve Bonnet Type: Union

Valve Seat Material: EPDM

Valve Size: 1-1/2 in

Valve Type: Check Valve

Width: 1-29/50 in