1/2 in. PVC NPT x Sweat Check Valve
This product has been replaced by
Manufacturer Part #FNW345AVD
345 1/2 in. PVC NPT x Sweat Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connections: NPT x SWT
- Valve Length: 3.52 in.
- 1/2 in. pvc ball check valve
- Easy maintenance
- ANSI B1.20.1
- Machined & tumbled ball for hermetic seal
- Recommended Application: Water
- Valve Pressure Class: 150#
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASTM:
- ASTM D-1784, ASTM D-2464
- Collection:
- 345
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Length:
- 3-13/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Liquid, Gas
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball-check
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- FPM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve
- WaterSense Labeled:
- No