2 in. CPVC NPT x Sweat Check Valve

This product has been replaced by

FNW® NPT x Socket Weld CPVC True Union Ball Check Valve
FNW® 2 in. NPT x Socket Weld CPVC True Union Ball Check Valve
Manufacturer Part #FNW355AEK
You last purchased this on
 
FNW®

355 2 in. CPVC NPT x Sweat Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® NPT x Socket Weld CPVC True Union Ball Check Valve
FNW® 2 in. NPT x Socket Weld CPVC True Union Ball Check Valve
Manufacturer Part #FNW355AEK
FNW®

355 2 in. CPVC NPT x Sweat Check Valve

  • Fast #
  • Part #FNW355EK
  • Item #2490898
  • Manufacturer Part #355EK
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy maintenance
  • Machined & tumbled ball for hermetic seal
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI 14-2016
ASTM:
ASTM D-1784, ASTM D-2464
Collection:
355
End Connection 1:
NPT
End Connection 2:
Sweat
End Connections:
NPT x Sweat
FM Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Length:
7-27/50 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
194
Minimum Temperature:
32
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
CPVC
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Ball Check Valve
WaterSense Labeled:
No