3/8 in. 180 lb. Zinc Coated Malleable Iron Ceiling Flange
3/8 in. 180 lb. Zinc Coated Malleable Iron Ceiling Flange
-
Pick Up: 96 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Black finish
- Malleable iron
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- CARB OTC LEED Compliant:
- No
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- End Connection 1:
- UNC
- End Connections:
- UNC
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 2-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Ceiling Flange
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.25 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.96 oz
- Width:
- 1-19/50 in
- Work Load Limit:
- 180 lb