3/8 in. Black Wide Throat Beam Clamp

Part #FNW7204PC  |  Item #487881  |  Manufacturer Part #B360C

$4.38 EACH
(Pricing is for 3/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wide throat
  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58

Specifications

ASTM Specifications: ASTM A-47

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 3/8 in

Height: 1-22/25 in

Length: 1-17/27 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Rod Size In : 3/8 in

Type: FNW7204PC

Work Load Limit: 400