3/8 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7816 3/8 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7816 3/8 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7816S0037
  • Item #3625831
  • Manufacturer Part #100037S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Temperature range: -50° to 275° F
  • Hardness shore "D": 46.0 avg per ASTM D-2240
  • Thermoplastic elastomer cushioned tubing strut clamp
  • 1/4 in to 4-1/8 in sizes
  • For connecting tubing to strut
  • Warning - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Dielectric strength: 640 volts/mil
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM D-2240, ASTM D-792
Collection:
Figure 7816
Diameter - Outside:
3/8 in
Fits Pipe Size:
3/8 in
MA Approved -:
No
MSS:
Specified MSS-SP 58 Type 60 and Type 61
Material:
Plastic, Stainless Steel
Material Type:
304, Thermoplastic Elastomer
Origin:
Domestic
Product Type:
Cushion Clamp
Temperature Range:
-65 to 275 Deg F
UL Listed:
No
WaterSense Labeled:
No
Work Load Limit:
330 lb