3/8 x 0.37 in. Electrogalvanized Carbon Steel Channel Nut (Less Spring)
3/8 x 0.37 in. Electrogalvanized Carbon Steel Channel Nut (Less Spring)
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- Zinc finish
- Less spring
Specifications
- ASTM:
- ASTM A-1011
- Application:
- Strut Channel
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Electrogalvanized
- Diameter - Inside 1:
- 3/8 in
- Material:
- Carbon Steel
- Origin:
- Global
- Size:
- 3/8 in-16
- Thickness:
- 0.37 in
- Weight:
- 0.084 lb