3/8 in. Zinc Long Rod Coupling (Pack of 500)
3/8 in. Zinc Long Rod Coupling (Pack of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc Plated
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 1-3/4 in
- MA Approved -:
- No
- Package Quantity:
- Pack of 500
- Rod Size (in):
- 3/8 in
- WaterSense Labeled:
- No