3/8 in. Zinc Plated Split Ring Hanger

Part #FNW7001ZC  |  Item #308120  |  Manufacturer Part #GSRHCC

$2.88 EACH
(Pricing is for 3/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Zinc finish
  • Malleable iron
  • Meets MSS SP-58

Documents

Specifications

ASTM Specifications: ASTM A-47

Coating: Zinc

Color Finish: Zinc

Color Finish Category: Silver Tones

Fits Pipe Size: 3/8 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Product Type: Ring Hanger

Rod Size In : 3/8 in

Type: FNW7001ZC

Width: 2-3/50 in

Work Load Limit: 180