3/8 x 1-1/2 in. Zinc Carbon Steel (Pack of 25) Plain Washer

You last purchased this on
 
FNW®

3/8 x 1-1/2 in. Zinc Carbon Steel (Pack of 25) Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/8 x 1-1/2 in. Zinc Carbon Steel (Pack of 25) Plain Washer

  • Fast #
  • Part #FNWFENWZ38112
  • Item #7485895
  • Manufacturer Part #FNWFENWZ38112
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in China
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Dimensions to ASME B18.21.1
  • Painted
  • Manufactured from carbon steel
  • Requires Certification

Specifications

ASME:
ASME B18.21.1
ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Fire Protection
Coating:
Zinc
Color Finish Category:
Greys
Color Finish Name:
Zinc
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1-1/2 in
GSA Approved:
No
MA Approved -:
No
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 25
Product Type:
Fender Washer
Shape:
Round
Thickness:
0.047 in
WaterSense Labeled:
No